

€148.82/ pieceexcl. VAT
€180.07incl. VAT
6 In stock - Estimated delivery date 05/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €148.82 | - |
2+ | €119.06 | 20.00% |
4+ | €110.13 | 26.00% |
6+ | €104.17 | 30.00% |
8+ | €95.24 | 36.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAFORM |
Colour | Black |
Thickness | 3 mm |
Length | 2050 mm |
Width | 1250 mm |
Material | PC |
Material class | Epraform PC |
Antistatic | No |
Group | Transparent Plastics |
Tradename | Epraform PC |
Manufacturing method | Extruded |