

€119.09/ pieceexcl. VAT
€144.10incl. VAT
4 In stock - Estimated delivery date 05/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €119.09 | - |
2+ | €99.25 | 16.67% |
3+ | €79.40 | 33.33% |
6+ | €73.44 | 38.33% |
8+ | €69.47 | 41.67% |
11+ | €63.52 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAFORM |
Colour | Black |
Thickness | 2 mm |
Length | 2050 mm |
Width | 1250 mm |
Material | PC |
Material class | Epraform PC |
Antistatic | No |
Group | Transparent Plastics |
Tradename | Epraform PC |
Manufacturing method | Extruded |