

€3.41/ pieceexcl. VAT
€4.13incl. VAT
16 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.41 | - |
52+ | €2.85 | 16.67% |
103+ | €2.28 | 33.33% |
205+ | €2.11 | 38.33% |
307+ | €1.99 | 41.67% |
409+ | €1.82 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAFORM |
Colour | Bright |
Outer diameter | 5 mm |
Length | 2000 mm |
Material | PMMA |
Material class | Epraform PMMA X |
Group | Transparent Plastics |
Tradename | Epraform PMMA |