

€5.50/ pieceexcl. VAT
€6.66incl. VAT
45 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.50 | - |
28+ | €4.59 | 16.67% |
56+ | €3.67 | 33.33% |
112+ | €3.39 | 38.33% |
168+ | €3.21 | 41.67% |
224+ | €2.93 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAFORM |
Colour | Bright |
Outer diameter | 3 mm |
Length | 2000 mm |
Material | PMMA |
Material class | Epraform PMMA X |
Group | Transparent Plastics |
Tradename | Epraform PMMA |