EPRAFORM

EPRAFORM Round rod PMMA XT clear r ø2x2000 mm

  • ERIKS:11457390
Image 1
Save to list

€4.48/ pieceexcl. VAT

€5.42incl. VAT

7 In stock - Estimated delivery date 09/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.48

-

35+

€3.74

16.67%

69+

€2.99

33.33%

137+

€2.76

38.33%

205+

€2.61

41.67%

273+

€2.39

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRAFORM
Colour
Bright
Outer diameter
2 mm
Length
2000 mm
Material
PMMA
Material class
Epraform PMMA X
Group
Transparent Plastics
Tradename
Epraform PMMA