

€6.62/ pieceexcl. VAT
€8.01incl. VAT
7 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.62 | - |
27+ | €5.52 | 16.67% |
53+ | €4.42 | 33.33% |
105+ | €4.08 | 38.33% |
158+ | €3.86 | 41.67% |
210+ | €3.53 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAFORM |
Colour | Bright |
Outer diameter | 8 mm |
Length | 2000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | PMMA |
Material class | Epraform PMMA X |
Group | Transparent Plastics |
Tradename | Epraform PMMA |