EPRAFORM

EPRAFORM Round rod PMMA XT clear ø6x2000 mm

  • ERIKS:11369995
Image 1
Save to list

€4.61/ pieceexcl. VAT

€5.58incl. VAT

14 In stock - Estimated delivery date 06/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.61

-

38+

€3.84

16.67%

76+

€3.07

33.33%

152+

€2.84

38.33%

228+

€2.69

41.67%

304+

€2.46

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRAFORM
Colour
Bright
Outer diameter
6 mm
Length
2000 mm
Manufacturing method
Extruded
Hollow core
No
Material
PMMA
Material class
Epraform PMMA X
Group
Transparent Plastics
Tradename
Epraform PMMA