

€212.50/ pieceexcl. VAT
€257.13incl. VAT
Estimated delivery date - 14/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €212.50 | - |
2+ | €170.00 | 20.00% |
3+ | €157.25 | 26.00% |
5+ | €148.75 | 30.00% |
6+ | €136.00 | 36.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAFORM |
Colour | Bright |
Outer diameter | 50 mm |
Length | 2000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | PMMA |
Material class | Epraform PMMA X |
Group | Transparent Plastics |
Tradename | Epraform PMMA |