

€162.47/ pieceexcl. VAT
€196.59incl. VAT
Estimated delivery date - 10/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €162.47 | - |
2+ | €135.40 | 16.67% |
3+ | €108.32 | 33.33% |
5+ | €100.19 | 38.33% |
7+ | €94.78 | 41.67% |
9+ | €86.65 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAFORM |
Colour | Bright |
Outer diameter | 40 mm |
Length | 2000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | PMMA |
Material class | Epraform PMMA X |
Group | Transparent Plastics |
Tradename | Epraform PMMA |