

€123.85/ pieceexcl. VAT
€149.86incl. VAT
Estimated delivery date - 10/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €123.85 | - |
2+ | €103.21 | 16.67% |
3+ | €82.57 | 33.33% |
6+ | €76.38 | 38.33% |
9+ | €72.25 | 41.67% |
12+ | €66.05 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAFORM |
Colour | Bright |
Outer diameter | 35 mm |
Length | 2000 mm |
Material | PMMA |
Material class | Epraform PMMA X |
Group | Transparent Plastics |
Tradename | Epraform PMMA |