EPRAFORM

EPRAFORM Round rod PMMA XT clear ø30x2000 mm

  • ERIKS:11457400
Image 1
Save to list

€88.19/ pieceexcl. VAT

€106.71incl. VAT

Estimated delivery date - 10/12/2026
Cut this product to the exact dimensions that are needed for your project

Volume discount

Quantityexcl. VATDiscount

1+

€88.19

-

2+

€73.50

16.67%

4+

€58.80

33.33%

8+

€54.39

38.33%

12+

€51.45

41.67%

16+

€47.04

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRAFORM
Colour
Bright
Outer diameter
30 mm
Length
2000 mm
Manufacturing method
Extruded
Hollow core
No
Material
PMMA
Material class
Epraform PMMA X
Group
Transparent Plastics
Tradename
Epraform PMMA