

€34.19/ pieceexcl. VAT
€41.37incl. VAT
Estimated delivery date - 10/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €34.19 | - |
6+ | €28.49 | 16.67% |
11+ | €22.79 | 33.33% |
21+ | €21.08 | 38.33% |
31+ | €19.94 | 41.67% |
41+ | €18.23 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAFORM |
Colour | Bright |
Outer diameter | 20 mm |
Length | 2000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | PMMA |
Material class | Epraform PMMA X |
Group | Transparent Plastics |
Tradename | Epraform PMMA |