

€20.77/ pieceexcl. VAT
€25.13incl. VAT
Estimated delivery date - 10/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €20.77 | - |
9+ | €17.31 | 16.67% |
17+ | €13.84 | 33.33% |
34+ | €12.81 | 38.33% |
51+ | €12.11 | 41.67% |
67+ | €11.08 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAFORM |
Colour | Bright |
Outer diameter | 15 mm |
Length | 2000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | PMMA |
Material class | Epraform PMMA X |
Group | Transparent Plastics |
Tradename | Epraform PMMA |