EPRAFORM

EPRAFORM Round rod PMMA XT clear ø12x2000 mm

  • ERIKS:11457394
Image 1
Save to list

€14.72/ pieceexcl. VAT

€17.81incl. VAT

Estimated delivery date - 10/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€14.72

-

12+

€12.27

16.67%

24+

€9.81

33.33%

48+

€9.08

38.33%

72+

€8.59

41.67%

95+

€7.85

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRAFORM
Colour
Bright
Outer diameter
12 mm
Length
2000 mm
Manufacturing method
Extruded
Hollow core
No
Material
PMMA
Material class
Epraform PMMA X
Group
Transparent Plastics
Tradename
Epraform PMMA