

€10.18/ pieceexcl. VAT
€12.32incl. VAT
10 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €10.18 | - |
18+ | €8.49 | 16.67% |
35+ | €6.79 | 33.33% |
69+ | €6.28 | 38.33% |
103+ | €5.94 | 41.67% |
137+ | €5.43 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAFORM |
Colour | Bright |
Outer diameter | 10 mm |
Length | 2000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | PMMA |
Material class | Epraform PMMA X |
Group | Transparent Plastics |
Tradename | Epraform PMMA |