EPRAFORM

EPRAFORM Round rod PMMA cast clear ø90x2000 mm

  • ERIKS:10037033
Image 1
Save to list

€541.32/ pieceexcl. VAT

€655.00incl. VAT

Estimated delivery date - 18/11/2026
Cut this product to the exact dimensions that are needed for your project

Volume discount

Quantityexcl. VATDiscount

1+

€541.32

-

2+

€494.92

8.57%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRAFORM
Colour
Bright
Outer diameter
90 mm
Length
2000 mm
Manufacturing method
Cast
Hollow core
No
Material
PMMA
Material class
Epraform PMMA G
Group
Transparent Plastics
Tradename
Epraform PMMA