EPRAFORM

EPRAFORM Round rod PMMA cast clear ø70x2000 mm

  • ERIKS:10037031
Image 1
Save to list

€371.56/ pieceexcl. VAT

€449.59incl. VAT

1 In stock - Estimated delivery date 06/11/2026
Cut this product to the exact dimensions that are needed for your project

Volume discount

Quantityexcl. VATDiscount

1+

€371.56

-

2+

€325.11

12.50%

3+

€297.24

20.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRAFORM
Colour
Bright
Outer diameter
70 mm
Length
2000 mm
Manufacturing method
Cast
Hollow core
No
Material
PMMA
Material class
Epraform PMMA G
Group
Transparent Plastics
Tradename
Epraform PMMA