

€18.28/ pieceexcl. VAT
€22.12incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €18.28 | - |
9+ | €15.23 | 16.67% |
17+ | €12.18 | 33.33% |
34+ | €11.27 | 38.33% |
51+ | €10.66 | 41.67% |
68+ | €9.75 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAFORM |
Colour | Bright |
Outer diameter | 6 mm |
Length | 2000 mm |
Material | PMMA |
Material class | Epraform PMMA G |
Group | Transparent Plastics |
Tradename | Epraform PMMA |