

€174.10/ pieceexcl. VAT
€210.66incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €174.10 | - |
2+ | €139.28 | 20.00% |
3+ | €128.83 | 26.00% |
5+ | €121.87 | 30.00% |
6+ | €111.42 | 36.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAFORM |
Colour | Bright |
Outer diameter | 40 mm |
Length | 2000 mm |
Manufacturing method | Cast |
Hollow core | No |
Material | PMMA |
Material class | Epraform PMMA G |
Group | Transparent Plastics |
Tradename | Epraform PMMA |