

€133.34/ pieceexcl. VAT
€161.34incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €133.34 | - |
2+ | €106.67 | 20.00% |
4+ | €98.67 | 26.00% |
6+ | €93.34 | 30.00% |
8+ | €85.34 | 36.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAFORM |
Colour | Bright |
Outer diameter | 35 mm |
Length | 2000 mm |
Material | PMMA |
Material class | Epraform PMMA G |
Group | Transparent Plastics |
Tradename | Epraform PMMA |