

€119.62/ pieceexcl. VAT
€144.74incl. VAT
8 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €119.62 | - |
2+ | €99.69 | 16.67% |
3+ | €79.75 | 33.33% |
6+ | €73.77 | 38.33% |
8+ | €69.78 | 41.67% |
11+ | €63.80 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAFORM |
Colour | Bright |
Outer diameter | 30 mm |
Length | 2000 mm |
Manufacturing method | Cast |
Hollow core | No |
Material | PMMA |
Material class | Epraform PMMA G |
Group | Transparent Plastics |
Tradename | Epraform PMMA |