

€62.82/ pieceexcl. VAT
€76.01incl. VAT
4 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €62.82 | - |
3+ | €52.35 | 16.67% |
5+ | €41.88 | 33.33% |
10+ | €38.74 | 38.33% |
15+ | €36.65 | 41.67% |
20+ | €33.50 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAFORM |
Colour | Bright |
Outer diameter | 22 mm |
Length | 2000 mm |
Material | PMMA |
Material class | Epraform PMMA G |
Group | Transparent Plastics |
Tradename | Epraform PMMA |