

€58.79/ pieceexcl. VAT
€71.14incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €58.79 | - |
3+ | €48.99 | 16.67% |
6+ | €39.19 | 33.33% |
11+ | €36.25 | 38.33% |
16+ | €34.29 | 41.67% |
21+ | €31.35 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAFORM |
Colour | Bright |
Outer diameter | 20 mm |
Length | 2000 mm |
Manufacturing method | Cast |
Hollow core | No |
Material | PMMA |
Material class | Epraform PMMA G |
Group | Transparent Plastics |
Tradename | Epraform PMMA |