

€46.76/ pieceexcl. VAT
€56.58incl. VAT
5 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €46.76 | - |
4+ | €38.97 | 16.67% |
7+ | €31.18 | 33.33% |
14+ | €28.84 | 38.33% |
20+ | €27.28 | 41.67% |
27+ | €24.94 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAFORM |
Colour | Bright |
Outer diameter | 18 mm |
Length | 2000 mm |
Material | PMMA |
Material class | Epraform PMMA G |
Group | Transparent Plastics |
Tradename | Epraform PMMA |