

€38.95/ pieceexcl. VAT
€47.13incl. VAT
1 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €38.95 | - |
4+ | €32.46 | 16.67% |
8+ | €25.96 | 33.33% |
16+ | €24.02 | 38.33% |
24+ | €22.72 | 41.67% |
32+ | €20.77 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAFORM |
Colour | Bright |
Outer diameter | 15 mm |
Length | 2000 mm |
Manufacturing method | Cast |
Hollow core | No |
Material | PMMA |
Material class | Epraform PMMA G |
Group | Transparent Plastics |
Tradename | Epraform PMMA |