

€902.93/ pieceexcl. VAT
€1,092.55incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAFORM |
Colour | Bright |
Outer diameter | 130 mm |
Length | 1000 mm |
Material | PMMA |
Material class | Epraform PMMA G |
Group | Transparent Plastics |
Tradename | Epraform PMMA |