EPRAFORM

EPRAFORM Round rod PMMA cast clear ø12x2000 mm

  • ERIKS:11457388
Image 1
Save to list

€31.57/ pieceexcl. VAT

€38.20incl. VAT

7 In stock - Estimated delivery date 06/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€31.57

-

5+

€26.31

16.67%

10+

€21.05

33.33%

20+

€19.47

38.33%

30+

€18.42

41.67%

39+

€16.84

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRAFORM
Colour
Bright
Outer diameter
12 mm
Length
2000 mm
Material
PMMA
Material class
Epraform PMMA G
Group
Transparent Plastics
Tradename
Epraform PMMA