

€23.06/ pieceexcl. VAT
€27.90incl. VAT
7 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €23.06 | - |
7+ | €19.22 | 16.67% |
14+ | €15.37 | 33.33% |
27+ | €14.22 | 38.33% |
40+ | €13.45 | 41.67% |
54+ | €12.30 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAFORM |
Colour | Bright |
Outer diameter | 10 mm |
Length | 2000 mm |
Material | PMMA |
Material class | Epraform PMMA G |
Group | Transparent Plastics |
Tradename | Epraform PMMA |