

€161.91/ pieceexcl. VAT
€195.91incl. VAT
25 In stock - Estimated delivery date 05/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €161.91 | - |
2+ | €129.53 | 20.00% |
4+ | €119.81 | 26.00% |
6+ | €113.34 | 30.00% |
7+ | €103.62 | 36.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAFORM |
Colour | Transparent |
Outer diameter | 80 mm |
Length | 1000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | PC |
Material class | Epraform PC |
Group | Transparent Plastics |
Tradename | Epraform PC |