

€94.19/ pieceexcl. VAT
€113.97incl. VAT
Estimated delivery date - 04/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €94.19 | - |
2+ | €78.50 | 16.67% |
4+ | €62.80 | 33.33% |
8+ | €58.09 | 38.33% |
11+ | €54.95 | 41.67% |
15+ | €50.24 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAFORM |
Colour | Transparent |
Outer diameter | 60 mm |
Length | 1000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | PC |
Material class | Epraform PC |
Group | Transparent Plastics |
Tradename | Epraform PC |