

€163.72/ pieceexcl. VAT
€198.10incl. VAT
Estimated delivery date - 04/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €163.72 | - |
2+ | €130.98 | 20.00% |
4+ | €121.15 | 26.00% |
6+ | €114.60 | 30.00% |
7+ | €104.78 | 36.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAFORM |
Colour | Transparent |
Outer diameter | 50 mm |
Length | 3000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | PC |
Material class | Epraform PC |
Group | Transparent Plastics |
Tradename | Epraform PC |