

€65.49/ pieceexcl. VAT
€79.24incl. VAT
17 In stock - Estimated delivery date 05/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €65.49 | - |
3+ | €54.58 | 16.67% |
6+ | €43.66 | 33.33% |
11+ | €40.39 | 38.33% |
16+ | €38.20 | 41.67% |
21+ | €34.93 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAFORM |
Colour | Transparent |
Outer diameter | 50 mm |
Length | 1000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | PC |
Material class | Epraform PC |
Group | Transparent Plastics |
Tradename | Epraform PC |