EPRAFORM

EPRAFORM Round rod PC translucent ø40x3000 mm

  • ERIKS:11726150
Image 1
Save to list

€125.80/ pieceexcl. VAT

€152.22incl. VAT

Estimated delivery date - 04/01/2027

Volume discount

Quantityexcl. VATDiscount

1+

€125.80

-

2+

€104.83

16.67%

3+

€83.86

33.33%

6+

€77.57

38.33%

9+

€73.38

41.67%

11+

€67.09

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRAFORM
Colour
Transparent
Outer diameter
40 mm
Length
3000 mm
Manufacturing method
Extruded
Hollow core
No
Material
PC
Material class
Epraform PC
Group
Transparent Plastics
Tradename
Epraform PC