

€41.93/ pieceexcl. VAT
€50.74incl. VAT
36 In stock - Estimated delivery date 05/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €41.93 | - |
5+ | €34.95 | 16.67% |
9+ | €27.96 | 33.33% |
17+ | €25.86 | 38.33% |
25+ | €24.46 | 41.67% |
33+ | €22.36 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAFORM |
Colour | Transparent |
Outer diameter | 40 mm |
Length | 1000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | PC |
Material class | Epraform PC |
Group | Transparent Plastics |
Tradename | Epraform PC |