

€70.67/ pieceexcl. VAT
€85.51incl. VAT
Estimated delivery date - 24/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €70.67 | - |
3+ | €58.89 | 16.67% |
5+ | €47.11 | 33.33% |
10+ | €43.58 | 38.33% |
15+ | €41.22 | 41.67% |
20+ | €37.69 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAFORM |
Colour | Transparent |
Outer diameter | 30 mm |
Length | 3000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | PC |
Material class | Epraform PC |
Group | Transparent Plastics |
Tradename | Epraform PC |