EPRAFORM

EPRAFORM Round rod PC translucent ø30x1000 mm

  • ERIKS:10036809
Image 1
Save to list

€23.56/ pieceexcl. VAT

€28.51incl. VAT

87 In stock - Estimated delivery date 05/11/2026
Cut this product to the exact dimensions that are needed for your project

Volume discount

Quantityexcl. VATDiscount

1+

€23.56

-

8+

€19.63

16.67%

15+

€15.70

33.33%

29+

€14.53

38.33%

43+

€13.74

41.67%

58+

€12.56

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRAFORM
Colour
Transparent
Outer diameter
30 mm
Length
1000 mm
Manufacturing method
Extruded
Hollow core
No
Material
PC
Material class
Epraform PC
Group
Transparent Plastics
Tradename
Epraform PC