

€16.56/ pieceexcl. VAT
€20.04incl. VAT
8 In stock - Estimated delivery date 05/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €16.56 | - |
11+ | €13.80 | 16.67% |
21+ | €11.04 | 33.33% |
41+ | €10.21 | 38.33% |
61+ | €9.66 | 41.67% |
82+ | €8.83 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAFORM |
Colour | Transparent |
Outer diameter | 25 mm |
Length | 1000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | PC |
Material class | Epraform PC |
Group | Transparent Plastics |
Tradename | Epraform PC |