EPRAFORM

EPRAFORM Round rod PC translucent ø20x3000 mm

  • ERIKS:11726147
Image 1
Save to list

€31.75/ pieceexcl. VAT

€38.42incl. VAT

14 In stock - Estimated delivery date 05/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€31.75

-

6+

€26.46

16.67%

11+

€21.16

33.33%

22+

€19.58

38.33%

32+

€18.52

41.67%

43+

€16.93

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRAFORM
Colour
Transparent
Outer diameter
20 mm
Length
3000 mm
Manufacturing method
Extruded
Hollow core
No
Material
PC
Material class
Epraform PC
Group
Transparent Plastics
Tradename
Epraform PC