EPRAFORM

EPRAFORM Round rod PC translucent ø20x1000 mm

  • ERIKS:10036806
Image 1
Save to list

€10.58/ pieceexcl. VAT

€12.80incl. VAT

39 In stock - Estimated delivery date 05/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€10.58

-

16+

€8.82

16.67%

32+

€7.06

33.33%

64+

€6.53

38.33%

96+

€6.17

41.67%

127+

€5.64

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRAFORM
Colour
Transparent
Outer diameter
20 mm
Length
1000 mm
Manufacturing method
Extruded
Hollow core
No
Material
PC
Material class
Epraform PC
Group
Transparent Plastics
Tradename
Epraform PC