EPRAFORM

EPRAFORM Round rod PC translucent ø200x1000 mm

  • ERIKS:10036807
Image 1
Save to list

€712.83/ pieceexcl. VAT

€862.52incl. VAT

Estimated delivery date - 20/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€712.83

-

2+

€651.73

8.57%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRAFORM
Colour
Transparent
Outer diameter
200 mm
Length
1000 mm
Manufacturing method
Extruded
Hollow core
No
Material
PC
Material class
Epraform PC
Group
Transparent Plastics
Tradename
Epraform PC