

€7.62/ pieceexcl. VAT
€9.22incl. VAT
222.123 In stock - Estimated delivery date 05/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.62 | - |
23+ | €6.35 | 16.67% |
45+ | €5.08 | 33.33% |
89+ | €4.70 | 38.33% |
133+ | €4.45 | 41.67% |
177+ | €4.06 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAFORM |
Colour | Transparent |
Outer diameter | 16 mm |
Length | 1000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | PC |
Material class | Epraform PC |
Group | Transparent Plastics |
Tradename | Epraform PC |