

€271.88/ pieceexcl. VAT
€328.97incl. VAT
3 In stock - Estimated delivery date 05/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €271.88 | - |
2+ | €251.49 | 7.50% |
3+ | €237.89 | 12.50% |
4+ | €217.50 | 20.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAFORM |
Colour | Transparent |
Outer diameter | 125 mm |
Length | 1000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | PC |
Material class | Epraform PC |
Group | Transparent Plastics |
Tradename | Epraform PC |