EPRAFORM

EPRAFORM Round rod PC translucent ø120x1000 mm

  • ERIKS:11386408
Image 1
Save to list

€266.16/ pieceexcl. VAT

€322.05incl. VAT

Estimated delivery date - 12/01/2027

Volume discount

Quantityexcl. VATDiscount

1+

€266.16

-

2+

€246.20

7.50%

3+

€232.89

12.50%

4+

€212.93

20.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRAFORM
Colour
Transparent
Outer diameter
120 mm
Length
1000 mm
Material
PC
Material class
Epraform PC
Group
Transparent Plastics
Tradename
Epraform PC