

€263.53/ pieceexcl. VAT
€318.87incl. VAT
Estimated delivery date - 04/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €263.52 | - |
2+ | €210.82 | 20.00% |
3+ | €195.01 | 26.00% |
4+ | €184.47 | 30.00% |
5+ | €168.66 | 36.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAFORM |
Colour | Transparent |
Outer diameter | 110 mm |
Length | 1000 mm |
Material | PC |
Material class | Epraform PC |
Group | Transparent Plastics |
Tradename | Epraform PC |