

€9.53/ pieceexcl. VAT
€11.53incl. VAT
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.53 | - |
18+ | €7.95 | 16.67% |
36+ | €6.36 | 33.33% |
72+ | €5.88 | 38.33% |
108+ | €5.56 | 41.67% |
144+ | €5.08 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAFORM |
Colour | Transparent |
Outer diameter | 10 mm |
Length | 3000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | PC |
Material class | Epraform PC |
Group | Transparent Plastics |
Tradename | Epraform PC |