EPRAFORM

EPRAFORM Round rod PC translucent ø10x1000 mm

  • ERIKS:10036800
Image 1
Save to list

€3.19/ pieceexcl. VAT

€3.86incl. VAT

414 In stock - Estimated delivery date 05/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€3.19

-

54+

€2.66

16.67%

108+

€2.12

33.33%

216+

€1.96

38.33%

323+

€1.86

41.67%

431+

€1.70

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRAFORM
Colour
Transparent
Outer diameter
10 mm
Length
1000 mm
Manufacturing method
Extruded
Hollow core
No
Material
PC
Material class
Epraform PC
Group
Transparent Plastics
Tradename
Epraform PC