EPRAFORM

EPRAFORM H.rd PMMA G clear 74x80 L=2m

  • ERIKS:11933435
Image 1
Save to list

€93.47/ meterexcl. VAT

€113.10incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€93.47

-

2+

€77.90

16.67%

4+

€62.32

33.33%

7+

€57.64

38.33%

10+

€54.53

41.67%

14+

€49.85

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRAFORM
Colour
Bright
Outer diameter
80 mm
Internal diameter
74 mm
Length
2000 mm