EPRAFORM

EPRAFORM H.rd PMMA G clear 50x40 L=2m

  • ERIKS:11463596
Image 1
Save to list

€151.91/ pieceexcl. VAT

€183.81incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€151.91

-

2+

€126.60

16.67%

3+

€101.28

33.33%

5+

€93.68

38.33%

7+

€88.62

41.67%

9+

€81.02

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRAFORM
Colour
Bright
Outer diameter
50 mm
Internal diameter
40 mm
Length
2000 mm