EPRAFORM

EPRAFORM H.rd PMMA G clear 490x500 L=2,05m

  • ERIKS:12040108
Image 1
Save to list

€869.65/ pieceexcl. VAT

€1,052.28incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRAFORM
Colour
Bright
Outer diameter
500 mm
Internal diameter
490 mm
Length
2050 mm