EPRAFORM

EPRAFORM H.rd PMMA G clear 390x400 L=2,05m

  • ERIKS:12125302
Image 1
Save to list

€713.37/ pieceexcl. VAT

€863.18incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€713.37

-

2+

€652.22

8.57%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRAFORM
Colour
Bright
Outer diameter
400 mm
Internal diameter
390 mm
Length
2050 mm